Zoro Homepage
This item is Discontinued.
Trendnet Giga Dualwave Sc Fibe, TFC-110S20D5I TFC-110S20D5I

Giga Dualwave Sc Fibe, TFC-110S20D5I (Discontinued)

  • Mfr # TFC-110S20D5I
  • Zoro # G6216997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFC-110S20D5I
Zoro #
G6216997
UPC #
710931504590
Country of Origin
Unknown

Dimensions

Depth
7"
Height
5"
Width
7"

Details

Input Voltage
5 V DC
Product Type
Transceiver/Media Converter
Compatibility
TRENDnet TFC-1600 Media Converter Chassis

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.