Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GIGABIT POWER OVER ETHERNET POE INJECTOR

  • Mfr # TPE-113GI

  • Zoro # G714882340


product price: $24.65
/ea

Key Features

Compatible With
TRENDnet PoE Access PointsTRENDnet IP Cameras
Standards
NDAA Compliant; TAA Compliant
Height
6 in
Includes
TPE-113GI Gigabit Power over Ethernet (PoE) InjectorQuick Installation GuidePower Adapter
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-113GI
Zoro #
G714882340
UPC #
710931505146
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Width
9 in
Length
7 in
Depth
7 in

Details

Item
PoE Injector
Compatible With
TRENDnet PoE Access PointsTRENDnet IP Cameras
Standards
NDAA Compliant; TAA Compliant
Includes
TPE-113GI Gigabit Power over Ethernet (PoE) InjectorQuick Installation GuidePower Adapter
Input Ports
1 x 10/100/1000Base-T
Output Ports
1 x 10/100/1000Base-T
Energy Star
Yes
Compatibility
TRENDnet PoE Access PointsTRENDnet IP Cameras
Green Environmental Attribute
Energy Star; Environmentally Friendly
Environmentally Friendly
Yes
Product Condition
New

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.