
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEW-807ECH
Zoro #
G5448528
UPC #
710931130614
Country of Origin
Unknown
Dimensions
Height
4"
Width
17"
Length
3.3"
Depth
13"
Details
Product Type
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11ac
Package Type
Retail
Description
AC1200 High Power Wireless Dual Band PCIe Adapter upgrades a standard or low profile Windows tower computer to Wireless AC1200. Quickly connect to a high performance Wireless AC network at 867 Mbps or to a Wireless N network at 300 Mbps. A high power 500 mW radio with detachable 5 dBi antennas increase wireless coverage. A convenient 1 m (3.3 ft.) extension cable and a magnetic mounting base provide installation flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.