
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV-IP1328PI
Zoro #
G8333668
UPC #
-
Country of Origin
China
Dimensions
Maximum Focal Length
4 mm
Details
Item
Network Camera
Features
Features,"HD Recording, Remote Management"
Image Sensor Type
CMOS
Connectivity Technology
Wired
Video Formats
H.264+, H.265, H.264, MJPEG, H.265+
Effective Camera Resolution
4 Megapixel
Maximum Video Resolution
2560 x 1440
Night Vision Distance
98.43 ft
Recording Formats
HD
Lens Type
Fixed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.