Zoro Homepage
This item is Discontinued.
Trendnet Intel 1000Base-Tx To1000Basefx TFC-1000S60D5

Intel 1000Base-Tx To1000Basefx (Discontinued)

  • Mfr # TFC-1000S60D5
  • Zoro # G5171547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFC-1000S60D5
Zoro #
G5171547
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
4.7 in
Width
3.5 in
Height
1 in

Details

Maximum Distance Supported
37.28 Mile
SC Port Type
Simplex
Number of Network (RJ-45) Ports
1
Power Source
AC Adapter
Network Technology
1000Base-LX, 1000Base-T
Total Number of Ports
2
Network (RJ-45)
Yes
Compatibility
16-Bay Fiber Converter Chassis System (TFC-1600)
Package Contents
TFC-1000S60D5 Gigabit Ethernet Media Converter, Multi-Language Quick Installation Guide, Power Adapter (5V, 1A)
Number of SC Ports
1
Weight (Approximate)
12.49 oz
Media Type Supported
Coaxial, Optical Fiber
Ethernet Technology
Gigabit Ethernet
Product Type
Transceiver/Media Converter
Product Name
TFC-1000S60D5 Gigabit Ethernet Media Converter
Fiber Optic Cable Standard
10/125 µm
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.