Zoro Homepage
This item is Discontinued.
Trendnet Intell 1000Base-Tx To 1000Base TFC-1000S60D3

Intell 1000Base-Tx To 1000Base (Discontinued)

  • Mfr # TFC-1000S60D3
  • Zoro # G5171443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFC-1000S60D3
Zoro #
G5171443
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
4 in
Depth
13 in

Details

Network (RJ-45)
Yes
Product Type
Transceiver/Media Converter
Form Factor
Wall Mountable, External, Internal
Fiber Optic Cable Standard
10/125 µm
Compatibility
16-Bay Fiber Converter Chassis System (TFC-1600)
Total Number of Ports
2
Maximum Distance Supported
37.28 Mile
Weight (Approximate)
3.74 lb
Number of Network (RJ-45) Ports
1
Product Name
TFC-1000S60D3 Gigabit Ethernet Media Converter
Network Technology
1000Base-T, 1000Base-LX
Number of SC Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.