Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO BLUETOOTH 5.0 USB ADAPTER WITH BR/EDR/BLE

  • Mfr # TBW-110UB

  • Zoro # G515920692


product price: $15.99
/ea

Key Features

Width
14.9 in
Maximum Data Transfer Rate
3-Mbit/s
Host Interface
USB 2.0
Height
7.1 in
Includes
Micro Bluetooth 5.0 USB Adapter with BR/EDR/BLE, Quick Installation Guide, CD-ROM (Drivers & User's Guide)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBW-110UB
Zoro #
G515920692
UPC #
710931503609
Country of Origin
China

Dimensions

Width
14.9 in
Height
7.1 in

Details

Maximum Data Transfer Rate
3-Mbit/s
Host Interface
USB 2.0
Includes
Micro Bluetooth 5.0 USB Adapter with BR/EDR/BLE, Quick Installation Guide, CD-ROM (Drivers & User's Guide)
Device Supported
Computer, Headset, Keyboard
Item
Bluetooth Adapter
ISM Maximum Frequency
2.48 GHz
Bluetooth Standard
Bluetooth 5.0
Form Factor
External
ISM Band
Yes
Network Band
Single Band

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.