Zoro Homepage

Micro Bluetooth 5.0 USB

  • Mfr # TBW110UB

  • Zoro # G412494852


product price: $21.59
/ea

Key Features

Device Supported
Computer/Keyboard/Headset
Network Band
Single Band
Depth
17.4 in
ISM Maximum Frequency
2.48 GHz
Height
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBW110UB
Zoro #
G412494852
UPC #
710931503609
Country of Origin
China

Dimensions

Depth
17.4 in
Height
7.1 in
Width
14.9 in

Details

Device Supported
Computer/Keyboard/Headset
Network Band
Single Band
ISM Maximum Frequency
2.48 GHz
Maximum Data Transfer Rate
3-Mbit/s
ISM Band
Yes
Bluetooth Standard
Bluetooth 5.0
Host Interface
USB 2.0
Package Contents
Micro Bluetooth 5.0 USB Adapter with BR/EDR/BLE, Quick Installation Guide, CD-ROM (Drivers & User's Guide)
Item
Bluetooth Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.