Zoro Homepage

Micro Bluetooth USB Adapter 10M

  • Mfr # TBW-107UB

  • Zoro # G916424621


product price: $12.89
/ea

Key Features

Depth
0.8 in
Width
0.5 in
ISM Minimum Frequency
2.40 GHz
Bluetooth Standard
Bluetooth 4.0
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBW-107UB
Zoro #
G916424621
UPC #
710932000000
Country of Origin
China

Dimensions

Depth
0.8 in
Width
0.5 in
Height
0.2 in

Details

ISM Minimum Frequency
2.40 GHz
Bluetooth Standard
Bluetooth 4.0
Host Interface
USB 2.0
Item
Bluetooth Adapter
Compatibility
Operating System Support: Windows 8.1, Windows 8, Windows 7, Windows Vista, Windows XP
Indoor Antenna Range
32.8 ft
Form Factor
External
Product Material
Plastic
Wireless Transmission Speed
3-Mbit/s
Package Contents
Micro Bluetooth USB Adapter, Multi-Language Quick Installation Guide, CD-ROM (Driver & User's Guide)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.