
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-MGBS20D3
Zoro #
G5183982
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
9"
Height
2"
Width
4"
Details
Compatibility
MSA Compliant
Connector Type
LC
Product Type
SFP (mini-GBIC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.