Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI-GBIC DUAL WAVELENGTH SINGLE-MODE LC MODULE 155010KM

  • Mfr # TEG-MGBS10D5

  • Zoro # G814909169


product price: $55.35
/ea

Key Features

Package Contents
SFP Dual Wavelength Single Mode LC Module (10km), Quick Installation Guide
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Simplex 1000Base-LX Network
Width
2.3 in
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEG-MGBS10D5
Zoro #
G814909169
UPC #
710931610284
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.3 in
Height
0.5 in
Depth
0.5 in

Details

Package Contents
SFP Dual Wavelength Single Mode LC Module (10km), Quick Installation Guide
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Simplex 1000Base-LX Network
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Item
SFP (mini-GBIC) Module
Standards
TAA Compliant
Application
Data Networking
NDAA Compliant
Yes
Number of Ports
1
Includes
Quick Installation Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.