Zoro Homepage

MINI GBIC MULTI-MODE SX MODULE

  • Mfr # TEG-MGBSX

  • Zoro # G814909213


product price: $24.89
/ea

Key Features

Fiber Mode Supported
Multi-mode
Compatibility
This Module is for industry standard SFP slot
Input Voltage
3.3V DC
Width
3 in
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-MGBSX
Zoro #
G814909213
UPC #
710931501605
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Height
3 in
Depth
5 in
Wavelength
850 nm

Details

Fiber Mode Supported
Multi-mode
Compatibility
This Module is for industry standard SFP slot
Input Voltage
3.3V DC
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Maximum Distance Supported
0.55 km
Network Technology
1000Base-SX
Item
SFP (mini-GBIC) Module
Standards
TAA Compliant
Application
Data Networking
Number of Ports
1
NDAA Compliant
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.