Zoro Homepage

MINI GBIC SINGLE-MODE LX 10KM MODULE

  • Mfr # TEG-MGBS10

  • Zoro # G114909241


product price: $30.35
/ea

Key Features

Depth
20 in
Width
3 in
Connector Type
LC
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-MGBS10
Zoro #
G114909241
UPC #
710931501612
Country of Origin
Taiwan, Province of China

Dimensions

Depth
20 in
Width
3 in
Height
3 in
Wavelength
1310 nm

Details

Connector Type
LC
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex Gigabit Ethernet
Network Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Module
Application
Data Networking
NDAA Compliant
Yes
Standards
TAA Compliant
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.