MOCA 2.0 ETHERNET OVER COAX ADAPTER
Mfr # TMO-311C
Zoro # G122606057
product price: $63.59
/eaKey Features
Number of Ports
3
Includes
MoCA 2.0 Ethernet Over Coax Adapter, Quick Installation Guide, Power Adapter (12V, 1A)
Width
6 in
Power Consumption
7 W
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMO-311C
Zoro #
G122606057
UPC #
710931503135
Country of Origin
Taiwan, Province of China
Dimensions
Width
6 in
Height
3 in
Details
Number of Ports
3
Includes
MoCA 2.0 Ethernet Over Coax Adapter, Quick Installation Guide, Power Adapter (12V, 1A)
Item
Transceiver/Media Converter
Power Consumption
7 W
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Environmental Certification
China Environmental United Certification Center (CEC)
Media Type Supported
Coaxial, Twisted Pair
Form Factor
Desktop
Power Source
AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.