N300 2.4 GHZ 10DBI OUTDOOR POE ACCESS POINT

  • Mfr # TEW-740APBO

  • Zoro # G614909369


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Wireless Transmission Speed
300-Mbit/s
Frequency Band
2.40 GHz
Width
10 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEW-740APBO
Zoro #
G614909369
UPC #
710931160819
Country of Origin
Taiwan, Province of China

Dimensions

Depth
21 in
Width
10 in
Height
3 in

Details

Wireless Transmission Speed
300-Mbit/s
Frequency Band
2.40 GHz
Wireless LAN Standard
IEEE 802.11n
PoE PD Port
Yes
Number of Network (RJ-45) Ports
2
Item
Wireless Access Point

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.