Zoro Homepage

N900 DUAL BAND WRL. USB AD

  • Mfr # TEW-684UB

  • Zoro # G416265052


product price: $59.95
/ea

Key Features

Form Factor
External
ISM Maximum Frequency
2.48 GHz
Environmentally Friendly
Yes
Host Interface
USB
Package Contents
TEW-684UB Wi-Fi Adapter, CD-ROM (Utility and Driver), Multi-Language Quick Installation Guide, USB Cable 100cm (39.3in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEW-684UB
Zoro #
G416265052
UPC #
710931600858
Country of Origin
China

Dimensions

Depth
1.2 in
Width
2 in
Height
2.8 in

Details

Form Factor
External
ISM Maximum Frequency
2.48 GHz
Environmentally Friendly
Yes
Host Interface
USB
Package Contents
TEW-684UB Wi-Fi Adapter, CD-ROM (Utility and Driver), Multi-Language Quick Installation Guide, USB Cable 100cm (39.3in)
UNII Maximum Frequency
5.83 GHz
UNII Band
Yes
Wireless Transmission Speed
450-Mbit/s
Item
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11n
Wireless Security
64/128-bit WEP, WPA/WPA2-RADIUS, WPA-PSK/WPA2-PSK
UNII Minimum Frequency
5.15 GHz
Indoor Antenna Range
328.1 ft
System Requirements
Operating Systems: Windows 7-(32/64-bit), Windows Vista (32/64-bit), Windows XP, Windows 2000
Features
MIMO Technology, Quality of Service (QoS)
Wi-Fi Generation
Wi-Fi 4
Standards
CE, FCCIEEE Standards: IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
Antenna Gain (Isotropic)
1 dBi, 2 dBi
ISM Band
Yes
ISM Minimum Frequency
2.41 GHz
Outdoor Antenna Range
984.3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.