Outdoor IP68 Weatherproof Enclosure with Power Supply
Mfr # TI-CA3K
Zoro # G121709131
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Outdoor IP68 Weatherproof Enclosure with Power Supply, Quick Installation Guide, Wall mount accessories and power cable
Features
Weather Resistant, Durable, Water Proof, Impact Resistant, Compact, Rugged, Weather Proof
Input Voltage
100 V AC, 240 V AC
Output Voltage
55V DC
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-CA3K
Zoro #
G121709131
UPC #
710931162776
Country of Origin
Taiwan, Province of China
Details
Package Contents
Outdoor IP68 Weatherproof Enclosure with Power Supply, Quick Installation Guide, Wall mount accessories and power cable
Features
Weather Resistant, Durable, Water Proof, Impact Resistant, Compact, Rugged, Weather Proof
Input Voltage
100 V AC, 240 V AC
Output Voltage
55V DC
Item
Outdoor Network Enclosure
Material
Polycarbonate
Form Factor
Wall Mountable
Power Source
AC
Indoor/Outdoor
Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.