
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFC-1000S10D5
Zoro #
G7152906
UPC #
710931504316
Country of Origin
Unknown
Dimensions
Height
3 in
Width
8 in
Depth
8 in
Details
Fiber Mode Supported
Single-mode
Total Number of Ports
2
Network Technology
1000Base-LX, 1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Compatibility
TFC-1600 : System Chassis
Product Name
1000Base-T to WDM TX-1550 Single Mode Fiber Converter(10KM)
Form Factor
Wall Mountable
Product Type
Transceiver/Media Converter
Weight (Approximate)
1.49 lb
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Package Contents
TFC-1000S10D5 Gigabit Ethernet Stand-Alone Media Converter, Power Adapter, Quick Installation Guide
Maximum Distance Supported
6.21 Mile
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Additional Information
Support LLCF (Link Loss Carry Forward, Link Pass Through), Supports LLR (Link Loss Return) for FX Port
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.