(TK-207K) KVM Switchbox
- Mfr # TK207K
- Zoro # G4529498
product price:Â
$
38.69
/ea
Key Features
Max. Resolution
2048 x 1536
VGA
Yes
Features
Bus Powered
Depth
3.7 in
Number of Computers Supported
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK207K
- Zoro #
- G4529498
- UPC #
- 710931304237
- Country of Origin
- Unknown
Dimensions
- Depth
- 3.7 in
- Height
- 1 in
- Width
- 2.5 in
Details
- Item
- KVM Switchbox
- Max. Resolution
- 2048 x 1536
- VGA
- Yes
- Features
- Bus Powered
- Number of Computers Supported
- 2
- Package Contents
- 2-Port USB KVM Switch Kit, Quick Installation Guide, 2 x KVM Cables (1.2m/4 ft.)
- Graphic Mode
- VGA, SVGA
- USB
- Yes
- Number of USB Ports
- 2
- Number of VGA Ports
- 1
Description
The 2-Port USB KVM Switch lets you manage two PC s with just one set of keyboard, monitor, and mouse.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.