Zoro Homepage
This item is Discontinued.
Trendnet TN-1000S20 Intelligent 1000Base-T to 1000Base-FX Single Mode SC Fiber TFC-1000S20

TN-1000S20 Intelligent 1000Base-T to 1000Base-FX Single Mode SC Fiber (Discontinued)

  • Mfr # TFC-1000S20
  • Zoro # G6717883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFC-1000S20
Zoro #
G6717883
UPC #
710931504262
Country of Origin
Switzerland

Details

Item
Transceiver/Media Converter
Compatible With
16-Slot Chassis System for TFC series Fiber Converter (TFC-1600)
Standards
IEEE 802.3ab, IEEE 802.3z, EIA/TIA-568, FCC, CE, VCCI.; NDAA Compliant
Number of Ports
2
Mounting
Wall
Fiber Optic Mode
Single-mode
SC Port Type
Duplex
Power Consumption
7.20 W
Input Voltage
7.5V DC
Network Technology
1000Base-LX, 1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Number of SC Ports
1
Max. Distance Supported
12.43 Mile
Number of Network (RJ-45) Ports
1

Description

TFC-1000S20 Intelligent 1000Base-T to 1000Base-FX Single Mode SC Fiber Converter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.