(TPE-TG52) Switche & Bridge
- Mfr # TPE-TG52
- Zoro # G714883187
product price:Â
$
51.75
/ea
Key Features
Mounting
Wall, Compact
Standards
TAA Compliant
Height
1 in
Depth
3 in
Width
4.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPE-TG52
- Zoro #
- G714883187
- UPC #
- 710931162219
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1 in
- Depth
- 3 in
- Width
- 4.8 in
Details
- Item
- Ethernet Switch
- Mounting
- Wall, Compact
- Standards
- TAA Compliant
- Includes
- 5-Port Gigabit PoE+ Switch, Quick Installation Guide, Power Adapter (54V DC, 0.7A
- Network (RJ-45)
- Yes
- Media Type Supported
- Twisted Pair
- PoE (RJ-45) Port
- Yes
- Power Consumption
- 36 W
- Ethernet Technology
- Gigabit Ethernet
- PoE Budget
- 32 W
- Port/Expansion Slot Details
- 4 x Gigabit Ethernet PoE+, 1 x Gigabit Ethernet Network
- Power Source
- Power Adapter
- Networking Standards
- IEEE 802.3at, IEEE 802.1p, IEEE 802.3p, IEEE 802.3u, IEEE 802.3af, IEEE 802.3, IEEE 802.3x, IEEE 802.3ab
- Frequency
- 60 Hz, 50 Hz
- Total Number of Network Ports
- 5
- Network Technology
- 10/100/1000Base-T
- Material
- Metal
- Mounting Type
- Wall Mountable, Compact
- Layer Supported
- 2
- Housing Material
- Metal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.