Zoro Homepage

USB 2.0 10/100

  • Mfr # TU2-ET100

  • Zoro # G016082349


product price: $29.25
/ea

Key Features

Device Supported
PC
Number of Network (RJ-45) Ports
1
Depth
21 in
Height
4 in
Package Contents
TU2-ET100 Fast Ethernet Adapter, Multi-Language Quick Installation Guide, CD-ROM (Driver and user's guide)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU2-ET100
Zoro #
G016082349
UPC #
710931302103
Country of Origin
China

Dimensions

Depth
21 in
Height
4 in
Width
22 in
Overall Length
2.8 in

Details

Device Supported
PC
Number of Network (RJ-45) Ports
1
Package Contents
TU2-ET100 Fast Ethernet Adapter, Multi-Language Quick Installation Guide, CD-ROM (Driver and user's guide)
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Network Technology
10/100Base-TX
Platform Supported
PC, Mac
Host Interface
USB
Operating System Compatibility
Windows ME, Windows XP Home, Mac OS X, Windows 98, Windows Vista Ultimate, Windows 7 Ultimate, Windows XP Professional
Product Condition
New
Twisted Pair Cable Standard
Category 5
Item
Fast Ethernet Card
Total Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.