
USB 3.0 TO GIGABIT ETHERNET ADAPTER
Mfr # TU3-ETG
Zoro # G814882295
product price: $22.15
/eaKey Features
Depth
2.8 in
Height
2 in
Includes
USB 3.0 to Gigabit Ethernet AdapterMulti-Language Quick Installation GuideCD-ROM (Driver & User's Guide)
Width
4 in
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU3-ETG
Zoro #
G814882295
UPC #
710931302387
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.8 in
Height
2 in
Width
4 in
Details
Item
Gigabit Ethernet Card
Includes
USB 3.0 to Gigabit Ethernet AdapterMulti-Language Quick Installation GuideCD-ROM (Driver & User's Guide)
Network (RJ-45)
Yes
Data Transfer Rate
1024-MB/s
Platform Supported
PC, Mac
Network Technology
10/100/1000Base-T
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Total Number of Ports
1
Number of Network (RJ-45) Ports
1
Host Interface
USB
System Requirements
System Compatibility Windows® 8.1, 8, 7, Vista, XPMac OS® 10.6-10.9
Device Supported
Computer
Number of Ports
1
Form Factor
Desktop
Product Condition
New
Maximum Data Transfer Rate
8-Gbit/s
Network Standard
10/100/1000Base-T
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.