Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO GIG ETHER ADAP

  • Mfr # TUC-ETG

  • Zoro # G116265062


product price: $29.99
/ea

Key Features

Device Supported
Computer, Notebook
Network Technology
1000Base-T
Total Number of Ports
1
Host Interface
USB Type C
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUC-ETG
Zoro #
G116265062
UPC #
710931180091
Country of Origin
China

Dimensions

Width
7 in
Depth
8 in
Height
3 in

Details

Device Supported
Computer, Notebook
Network Technology
1000Base-T
Total Number of Ports
1
Host Interface
USB Type C
Number of Network (RJ-45) Ports
1
Product Condition
New
Media Type Supported
Twisted Pair
Item
Gigabit Ethernet Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.