Shop TRENDSPOT
Create Account
7008866 8 in. Dia. Tribeca Ceramic Planter; Charcoal - Pack of 2
Mfr # 7008866
Zoro # G803755609
product price:Â $64.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7008866
- Zoro #
- G803755609
- UPC #
- 37094048915
- Country of Origin
- China
Description
Trendspot planters are designed with style and quality in mind. The Tribeca Ceramic Planter features a unique hand carved design and a faux cement look. Enjoy the many beneFits of houseplants by adding the Tribeca Planter to your home decor.
Features- Tribeca Ceramic Planter
- Pack of 2
- Color: Charcoal
- Liner Included: No
- Drainage Holes: Yes
- Self Watering: No
- Indoor or Outdoor: Indoor
- Saucer Included: Yes
- Diameter: 8 in.
- Material: Ceramic
- Shape: Round
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.