Shop TRENDSPOT
Create Account
256530 8 in. Brook Artisan Pot; Cream White - Pack of 2
- Mfr # 256530
- Zoro # G903797554
product price:Â
$
86.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256530
- Zoro #
- G903797554
- UPC #
- 37094041312
- Country of Origin
- China
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Glazed ceramic with clean smooth edges
- Built in drainage holes & attached saucer
- For indoors or outdoors use
- Pack of 2
- Finish: Cream White
- Size: 8 in.
- Dimensions: 8.27" x 8.27" x 7.09".
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.