Zoro Homepage

Trendspot 227343 9 in. Red Honey Planter

  • Mfr # 227343

  • Zoro # G703772294


product price: $90.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227343
Zoro #
G703772294
UPC #
37094921478
Country of Origin
China

Description

Trendspot, 9", Red, Honey Jar Planter, Glazed Ceramic With Decorative Ribbing, Built In Drainage Holes & Attached Saucer, Great For Indoors Or Out, Measures 9.06" x 9.06" x 7.17".

Features
  • Red Honey Planter
Specifications
  • Color: Red
  • Size: 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.