Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trendspot 227350 6 in. Aqua Blue Artisan Pot

  • Mfr # 227350

  • Zoro # G503772814


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227350
Zoro #
G503772814
UPC #
37094921386
Country of Origin
China

Description

A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.

Features
  • Glazed ceramic with clean edges
  • Built in drainage holes and attached saucer
  • Great for indoors or out
Specifications
  • Color: Aqua Blue
  • Size: 6 in.
  • Dimension: 6.07" x 6.07" x 5.05"
  • Weight: 15.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.