This item is Discontinued.

Trerice 2-1/2IN 1/4IN 0-30IN-H2O NPT PRESSURE GAUGE 760B2502LT660

2-1/2IN 1/4IN 0-30IN-H2O NPT PRESSURE GAUGE (Discontinued)

  • Mfr # 760B2502LT660
  • Zoro # G212427999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760B2502LT660
Zoro #
G212427999
UPC #
-
Country of Origin
Unknown

Dimensions

Dial Size (In.)
2.5"

Details

Accuracy
± 1.6% Full Scale
Process Connection Type
NPT
Gauge Case Material
Steel
Lens Material
Polycarbonate
Liquid-Filled Case
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.