Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V80361050B0110
Zoro #
G0124817
UPC #
-
Country of Origin
Unknown
Dimensions
Dial Size
6"
Sensor Dia.
0.437"
Tube Length
120"
Details
Item
Analog Panel Mount Thermometer
Sensing Medium
Vapor Actuated
Temp. Range (F)
0 Degrees to 100 Degrees
Case Material
Cast Aluminum
Accuracy
+/-1 Scale Division
Mounting
Surface with Bottom Outlet
Includes
Instructions
Lens Material
Glass
Tube Material
Bronze Braided Copper
Description
Analog Panel Mount Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.