Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V80345110B0105
Zoro #
G0124582
UPC #
-
Country of Origin
United States
Dimensions
Sensor Length
2"
Dial Size
4-1/2"
Sensor Dia.
0.437"
Tube Length
60"
Details
Item
Analog Panel Mount Thermometer
Sensing Medium
Vapor Actuated
Temp. Range (F)
30 Degrees to 240 Degrees
Case Material
Cast Aluminum
Accuracy
+/-1 Scale Division
Mounting
Flush Mount with Hinged Ring
Lens Material
Glass
Tube Material
Bronze Braided Copper
Includes
Instructions
Sensor Connection
1/2" NPT
Standards
ANSI B40.200
Sensor Material
Copper
Description
Analog Panel Mount Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.