Utility Gauge, 4", 0/60#, 1/4" Lower, 4" Dial, 1/4 in NPT, Lower Location, Steel Case Material

  • Mfr # 800B4002LA100

  • Zoro # G8921348


product price: $31.67
/ea

Key Features

Accuracy
± 1.6%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800B4002LA100
Zoro #
G8921348
UPC #
842615109613
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4"

Details

Item
Utility Gauge,4",0/60#,1/4" Lower
Accuracy
± 1.6%
Process Connection Location
Lower
Process Connection Type
NPT
Gauge Case Material
Steel
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
No

Description

Utility Gauge,4 In.,0/60#,1/4 In. Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.