Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block

  • Mfr # L-DCE60D-CON-1

  • Zoro # G207059143


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Length
7.0 in
Width
2.4 in
Height
0.94 in
Color
Black
Features
Dimmable by Standard LED Dimmers; Hardwire Wall Dimmer Compatible; Low Voltage Dimmer Compatible; RFI Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-DCE60D-CON-1
Zoro #
G207059143
UPC #
90713033730
Country of Origin
China

Dimensions

Length
7.0 in
Width
2.4 in
Height
0.94 in
Lead Length
4 in

Details

Color
Black
Features
Dimmable by Standard LED Dimmers; Hardwire Wall Dimmer Compatible; Low Voltage Dimmer Compatible; RFI Protection
Material
Plastic
Includes
Mounting Block; Output Lead
Watts
60 W
Standards
UL, FCC, Class 2, SELV
Fixture Voltage
12V DC
Power Factor
High power factor (Pf > .95)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.