Tresco 72 18 m Recessed Infinex Extrusion, Satin Clear

  • Mfr # L-XREC72-SC-1

  • Zoro # G307059500


product price:  $21.19
/ea

Key Features

Mounting Type
Recess
Color
Satin Nickel
Extended Length
72 in
Width
0.91 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-XREC72-SC-1
Zoro #
G307059500
UPC #
90713021041
Country of Origin
United States

Dimensions

Height
0.3125 in
Extended Length
72 in
Width
0.91 in

Details

Mounting Type
Recess
Color
Satin Nickel
Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.