This item is Discontinued.

Tresco Lighting Tresco Lighting TCEUL15W.1111W Eurolinx Warm 3000K LED Lights; Aluminum - 43.75 in. TCEUL15W.1111W

This item is Discontinued.

Tresco Lighting

Tresco Lighting TCEUL15W.1111W Eurolinx Warm 3000K LED Lights; Aluminum - 43.75 in. (Discontinued)

Mfr # TCEUL15W.1111W
Zoro # G504132532
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCEUL15W.1111W
Zoro #
G504132532
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

The Eurolinx flat profile blends in with any application. Using specialized diffuser and reflector technology to achieve dot free, reduced glare output, this European styled light is a perfect choice for all contemporary and high-end commercial applications. These strip lights are the perfect lighting for cabinets or shelving, countertops and showcases.

Features
  • Each light uses only 4 watts of energy per foot
  • Dimmable
  • Present with cool (5000K) or warm white (3000K) LEDs
  • With a 79" starter cord for block to light connection, magnetic u-clips and a back to back connector
  • Surface mounted dimensions 5/16" high by 13/16" wide
  • Can be linked directly to each other or with linking cords
  • Linkable up to 10' in a continuous run
  • Two beam spreads based on orientation
  • Luniform technology for even light spread (no dots)
  • Power Supply & Accessories
  • Power supply (required) includes a 6 port plug-in terminal block
  • Choices In-line gradual dimmer (controls up to 27 watts of lights)
  • Back to back link
  • Choices connector cords present
  • 6 port terminal block
  • To have multiple runs on a 60w power supply you may need to purchase additional terminal blocks (6 ports per block)
Specifications
  • Color: Aluminum
  • Size: 43.75"
  • Type: Warm White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.