This item is Discontinued.

Tresco Lighting Tresco Lighting TCPOC.5ADJ.W Pockitadapt Hi-Out 5 watt Warm 3000K LED Spotlight TCPOC.5ADJ.W

Tresco Lighting TCPOC.5ADJ.W Pockitadapt Hi-Out 5 watt Warm 3000K LED Spotlight (Discontinued)

  • Mfr # TCPOC.5ADJ.W
  • Zoro # G704133469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCPOC.5ADJ.W
Zoro #
G704133469
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

This Pockit is adaptable to specific applications using one of three included lenses. Whether your application calls for a narrow or wide angle spot, only a single screw is needed to swap lenses. Typical applications include: kiosks, flyovers, cabinets & soffits, Murphy beds and elevators.

Features
  • Each light uses only 5 watts of energy
  • Dimmable
  • Present with warm white (3000K) or cool white (5000K) LEDs
  • Three beam-angle changing lenses included 25°
  • 45° & 60°
  • Light and trim kit
  • With a 79" starter cord for block to light connection
  • 3" diameter
  • Can be recess mounted or surface mounted (trim kit)
  • Recess mounted depth 5/8"
  • Surface mounted height 3/4"
  • Power Supply & Accessories
  • Power supply required
  • includes a 6 port plug-in terminal block
  • 12w allows up to 2 lights
  • 18w allows up to 3 lights
  • 60w allows up to 12 lights
  • Choices 6 port terminal block
  • Choices starter cord extensions- can be used between power supply and terminal block or to extend the light off the terminal block
  • To have more than 6 lights on a power supply you will need to purchase extra terminal blocks (6 ports per block)
Specifications
  • Type: Warm White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.