This item is Discontinued.

Tresco Lighting Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White L-MPOC-4W-120L-WWH-1

Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (Discontinued)

  • Mfr # L-MPOC-4W-120L-WWH-1
  • Zoro # G007059367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-MPOC-4W-120L-WWH-1
Zoro #
G007059367
UPC #
90713018454
Country of Origin
China

Dimensions

Cord Length
9 in
Diameter
2.75 in
Height
0.9 in
Hole Dia.
2.36 in

Details

Watts
4 W
Lumens
270 lm
Standards
UL
Rated Life
30000 hr
Color
White
Lumens Per Watt
67.5
Includes
Surface Mount Ring; Input Cord; Output Lead
Color Temperature
3000K
Material
Metal
Max Continuous Run per Starter Cord
45
Input Voltage
120V
Lens Type
Frosted
Beam Angle
100 Deg
Foot Candles On
110.5 lm/sq. ft
Mount Type
Recess/Surface
Power Supply Required
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.