This item is Discontinued.

Tresco Lighting Tresco 12VDC 502 mm 1975 Eurolinx LED Linear Light, 3000K L-EUL7W-502WAL-1

Tresco 12VDC 502 mm 1975 Eurolinx LED Linear Light, 3000K (Discontinued)

  • Mfr # L-EUL7W-502WAL-1
  • Zoro # G107059540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-EUL7W-502WAL-1
Zoro #
G107059540
UPC #
90713014128
Country of Origin
China

Dimensions

Length
19.75 in
Height
0.31 in
Cord Length
79 in
Width
1.18 in

Details

Watts
4 W
Lumens
216 lm
Includes
Input Cord
Lumens Per Watt
54
Standards
UL, CE
Color
Aluminum
Color Temperature
3000K
Rated Life
50000 hr
Max. Fixture Wattage
15 W
Material
Aluminum
Beam Angle
120 Deg
Input Voltage
12V DC
Max Continuous Run per Starter Cord
10
Foot Candles On
266.6 lm/sq. ft
Power Supply Required
Yes
Lens Type
Frosted
Mount Type
Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.