Tresemme Tres Two Extra Firm Control Extra Hold Hair Spray, 11 Ounce, 6PK
- Mfr # 64015
- Zoro # G623346841
product price:Â
$
50.49
/pk of 6, $8.42/ea
Key Features
Application
Health and Personal Care
Weight
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64015
- Zoro #
- G623346841
- UPC #
- 022400640150
- Country of Origin
- United States
- Item
- Hair Styling
- Application
- Health and Personal Care
- Weight
- 11 oz
Description
Features: Need Hold That Really Lasts. Try Tresemm Tres Two Extra Hold Hair Spray With Extra Flyaway Control To Achieve Maximum Hold On Anything From Elegant To Everyday Styles. Hairstyles Take Time, So Securing Them In Place With A Strong Hold Is Essential For Lasting Control. One Of The Best Options Is Our Tres Two Extra Hold Collection Because Its Humidity-Resistant Formula Is Designed For Ultimate Control. Plus, Its Never Sticky Or Tacky And Sprays On Dry. With Our Tres Two Extra Hold Hair Spray You Can Achieve Maximum Hold And Tame Flyaways Without Settling For Stiffnessonly Water-Free, Humidity-Resistant Flexible Hold. Step 1: Create Your Style With Your Favorite Tresemm Shampoo, Conditioner And Styling Products. Step 2: Hold In Place With Tresemm Tres Two Extra Hold Hair Spray, Spraying Section-By-Section, 10-12 Inches Away From Hair. Step 3: For Stronger Hold, Layer More Spray Exactly Where You Want More Control. For Ultimate Body Fullness, Flip Hair Upside Down And Spray All Over. Our Tresemm Tres Two Extra Hold Hair Spray Works Great After Styling With Tres Two Styling Products. Our Tresemm Tres Two Extra Hold Hair Spray Achieves Maximum Hold For Your Style With Extra Flyaway Control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.