Shop TRESEMME
See all product information
Create Account
Anti-Breakage Volume Shampoo 28 oz. Bottle, PK6
- Mfr # 39361
- Zoro # G6924910
product price:Â
$
46.25
/pk of 6, $7.71/ea
Key Features
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39361
- Zoro #
- G6924910
- UPC #
- 10022400393619
- Country of Origin
- United States
Details
- Item
- Shampoo
- Container Type
- Bottle
Description
Tresemme Anti-Breakage Volume Shampoo 28 oz. Bottle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.