Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Cart 5, No Bottom Shelf, 30"W, Epoxy powder-coated steel, 660 lbs Load Capacity, 0 Shelves

  • Mfr # TMTH7-005-07

  • Zoro # G0200972


product price: $1,594.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
70.47 in
Material
Epoxy powder-coated steel
Color
grey and blue
Load Capacity
660 lbs
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMTH7-005-07
Zoro #
G0200972
UPC #
-
Country of Origin
Finland

Dimensions

Overall Height
70.47 in
Depth
29.92 in
Width
31.1 in

Details

Material
Epoxy powder-coated steel
Color
grey and blue
Load Capacity
660 lbs
Item
Basic Cart 5, No Bottom Shelf, 30"W
Number of Shelves
0
Includes
frame, handle, casters, 4 perforated panels

Description

Basic Cart 5, No Bottom Shelf, 30 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.