Zoro Homepage

Concept Manual with Single Bay, 60" W, Uprights: 53-1/2” Height

  • Mfr # 14-C10049397

  • Zoro # G1704503


product price: $3,290.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workstations with Uprights
Top Thickness
1-3/16"
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-C10049397
Zoro #
G1704503
UPC #
-
Country of Origin
Finland

Dimensions

Top Thickness
1-3/16"
Width
60"
Height
Uprights: 53-1/2”
Depth
30"

Details

Workbench/Work Table Type
Workstations with Uprights
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Item
Concept Manual with Single Bay
Workbench/Table Assembly
Assembled
Standards
ESD Requirements Specified in The IEC-61340-5-1 Standard
Includes
ESD Frame, ESD Laminate Work surface, and Upright Module Steplessly Height Adjustable

Description

Concept Manual ESD w/Single Bay,30 In.x60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.