Concept Manual with Single Bay Uprights, 72" W, Uprights: 53-1/2†Height
Mfr # 14-C10049398
Zoro # G1704573
product price: $3,241.99
/eaKey Features
Workbench/Work Table Type
Workstations with Uprights
Top Thickness
1-3/16"
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-C10049398
Zoro #
G1704573
UPC #
-
Country of Origin
Finland
Dimensions
Top Thickness
1-3/16"
Width
72"
Height
Uprights: 53-1/2”
Depth
30"
Details
Workbench/Work Table Type
Workstations with Uprights
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Item
Concept Manual with Single Bay Uprights
Standards
ESD Requirements Specified in The IEC-61340-5-1 Standard
Includes
ESD Frame, ESD Laminate Work surface, and Upright Module Steplessly Height Adjustable
Workbench/Table Assembly
Assembled
Description
Concept Manual ESD w/Single Bay,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.