Documents Holder, 18-5/16inHx2-3/4inW22lb
Mfr # 838380-51
Zoro # G9621577
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
2-3/4"
Height
18-5/16"
Type
Hanging
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
838380-51
Zoro #
G9621577
UPC #
-
Country of Origin
Finland
Dimensions
Width
2-3/4"
Height
18-5/16"
Hole Size
3/8 in
Overall Width
9 3/8 in
Overall Depth
9 7/16 in
Rod Thickness
3 ga
Overall Height
18 1/4 in
Depth
9-7/16"
For Pegboard Hole Size
3/8 in
Hook Depth
2 3/4 in
Overall Length
2 3/4 in
Description
Documents Holder, Number of Hooks 1, Overall Height 18 1/4 in, Overall Length 2 3/4 in, Overall Width 9 3/8 in, 2 3/4 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Documents, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Documents Holder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.