Zoro Homepage

Double Bay Uprights, 72" Treston Bench

  • Mfr # US-90449001P

  • Zoro # G1705267


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, (3) Slotted Upright Tubes, (2)Horizontal Tube, (1) Corner Brackets and (1) "T" Middle Bracket
Height
42.32"
Product Type
Double Bay Uprights,72" Treston Bench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-90449001P
Zoro #
G1705267
UPC #
-
Country of Origin
Finland

Dimensions

Height
42.32"

Details

Item
Slotted Upright Modules
Includes
Mounting Hardware, (3) Slotted Upright Tubes, (2)Horizontal Tube, (1) Corner Brackets and (1) "T" Middle Bracket
Product Type
Double Bay Uprights,72" Treston Bench

Description

Double Bay Uprights,72 In. Treston Bench, Product Type Double Bay Uprights,72 In. Treston Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.