Zoro Homepage

Drill Bit Holder, 1-3/4inHx1-5/8inW, 22lb.

  • Mfr # 838373-51

  • Zoro # G9621586


product price: $29.29
/ea

Key Features

Color
Silver
Material
Steel
Overall Width
9 3/8 in
Includes
Black Holding Clip, Bolts
Locking System
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838373-51
Zoro #
G9621586
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
9 3/8 in
Overall Height
1 3/4 in
Overall Length
9 3/8 in
Length
9-3/8"
Depth
9-3/8"
Overall Depth
9 3/8 in
Width
1-5/8"
Hole Size
3/8 in
Height
1-3/4"
For Pegboard Hole Size
3/8 in

Details

Color
Silver
Material
Steel
Includes
Black Holding Clip, Bolts
Locking System
Screw-In
Number of Hooks
1
Item
Drill Bit Holder
Load Rating
22 lb.
Hole Spacing
1 in
Construction
welded
Load Capacity
22 lb
Projection
1-5/8"
Hole Shape
Square
Assembled
No
Type
Hanging
Finish
Zinc-Plated
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Square
For Tool Type
Drill Bits
Accessory Type
Toolholder

Description

Drill Bit Holder, Number of Hooks 1, Overall Height 1 3/4 in, Overall Length 9 3/8 in, Overall Width 9 3/8 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Drill Bits, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.