Shop TRESTON

Polypropylene, Galvanised Steel, Polystyrene, 48 Drawers, 180mm D x 310mm W

  • Mfr # 551-4ESD

  • Zoro # G1705370


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
48
Material
Polypropylene, Galvanised Steel, Polystyrene
Color
Black
Bin Cabinet Style
Drawer
Overall Depth
180mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
551-4ESD
Zoro #
G1705370
UPC #
-
Country of Origin
Finland

Dimensions

Overall Depth
180mm
Overall Width
310mm
Depth
180mm
Width
310mm

Details

Item
Small Parts Drawer Unit
Number of Drawers
48
Material
Polypropylene, Galvanised Steel, Polystyrene
Color
Black
Bin Cabinet Style
Drawer
Bin Color
Black
Number of Bins
48

Description

ESD Small Parts Drawer Unit,48 Drawers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.