Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard Kit, Steel, Blue

  • Mfr # C52007104

  • Zoro # G2686069


product price: $952.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
30 in
Overall Depth
2 3/8 in
Overall Height
72 in
Load Capacity
528 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C52007104
Zoro #
G2686069
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
30 in
Overall Depth
2 3/8 in
Overall Height
72 in
Panel Hole Size
3/8 in
Hole Size
23/64"
Thickness
2-23/64"
Height
72-53/64"
Width
29-33/64"
Peg Hole Size
3/8 in

Details

Item
Pegboard Floor Rack
Material
Steel
Load Capacity
528 lb
Panel Hole Spacing
1 1/2 in
Panel Hole Shape
Square
Color
Blue
Number of Panels
6
Hole Shape
Square
Storage
19 sq. ft.
Finish
Powder Coated
Load Rating
528 lb.
Tool Storage Space
19 sq ft
Number of Hooks
0
Item - Pegboards
Pegboard Floor Rack
Hole Spacing
1-1/2"
Includes
I-Feet
Peg Hole Shape
Square
Pegboard Type
Floor Rack
Number of Usable Sides
2
Whole Unit Load Capacity
3,150 lb
Includes Mounting Hardware
Yes
Storage Area
19 sq ft
Peg Hole Spacing
1 1/2 in
Panel Load Capacity
525 lb

Description

Pegboard Floor Rack, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Floor Rack Pegboard Type, 525 lb Panel Load Capacity, Overall Depth 2 3/8 in, Overall Height 72 in, Overall Width 30 in, Storage Area 19 sq ft, Number of Usable Sides 2, Number of Hooks 0, Number of Panels 6, 3,150 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, Includes Mounting Hardware Yes, I-Feet, Floor Mount Mounting Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.