Zoro Homepage

Perforated Panel for Uprights, 72"x15"

  • Mfr # 861531-49

  • Zoro # G1705081


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Width
1778mm
Height
389mm
Depth
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861531-49
Zoro #
G1705081
UPC #
06416763072811
Country of Origin
Finland

Dimensions

Width
1778mm
Height
389mm
Depth
16mm

Details

Color
Light Gray
Item
Perforated Panel for Uprights,72"x15"

Description

Perforated Panel for Uprights,72 In.x15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.