Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Tool Panel, 48"x15"

  • Mfr # 861533-49

  • Zoro # G1704838


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Height
389mm
Depth
16mm
Width
1178mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861533-49
Zoro #
G1704838
UPC #
06416763073214
Country of Origin
Finland

Dimensions

Height
389mm
Depth
16mm
Width
1178mm

Details

Color
Light Gray
Item
Perforated Tool Panel,48"x15"

Description

Perforated Tool Panel,48 In.x15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.